Zoro Homepage

Trinsic H2O Tub Shower Trim

  • Mfr # T14458-CZ

  • Zoro # G908438940


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 gpm
Height
16.25 in
Width
6.5 in
Length
9 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14458-CZ
Zoro #
G908438940
UPC #
195205022527
Country of Origin
United States

Dimensions

Height
16.25 in
Width
6.5 in
Length
9 in

Details

Flow Rate
1.75 gpm
Finish
Champagne Bronze
Material
Brass
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified

Description

H2Okinetic Technology showers feel like more water, more pressure and more coverage without using more water


  • H2Okinetic PowerDrench Spray creates powerful water patterns, for an energizing experience
  • Monitor pressure balance valve keeps water temperature within a safe ±3.6° F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2Okinetic PowerDrench Spray
  • Trim kit only, must order MultiChoice Universal valve rough separately to complete the unit
  • Includes pull-up diverter tub spout
  • Temperature only controlled with handle
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.