Trinsic H2Okinetic Tub Shower Trim In Polished Nickel

  • Mfr # T14458-PN

  • Zoro # G822876804


product price:  $436.99
/ea
Free Shipping & Returns

Key Features

Width
6.5 in
Material
Brass
Color
Polished Nickel
Length
9 in
Depth
16.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14458-PN
Zoro #
G822876804
UPC #
195205137498
Country of Origin
United States

Dimensions

Width
6.5 in
Length
9 in
Depth
16.25 in

Details

Material
Brass
Item
Tub & Shower
Color
Polished Nickel

Description

H2Okinetic Technology showers feel like more water, more pressure and more coverage without using more water

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.