Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trinsic: Handle Kit

  • Mfr # H258CZ

  • Zoro # G308461043


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Material
Zinc
Overall Width
2.25 in
Length (In.)
2.25 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H258CZ
Zoro #
G308461043
UPC #
195205027812
Country of Origin
China

Dimensions

Overall Width
2.25 in
Length (In.)
2.25 in
Height
3 in

Details

Finish
Champagne Bronze
Material
Zinc

Description

Inspired by the sleek elegance of modern European design, the Trinsic Bath Collection completes the look of any contemporary bath, from classic to rustic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.