Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trinsic: Handle Kit

  • Mfr # H258SS

  • Zoro # G708460998


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Material
Zinc
Overall Width
2.25 in
Height
3 in
Length (In.)
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H258SS
Zoro #
G708460998
UPC #
195205027843
Country of Origin
China

Dimensions

Overall Width
2.25 in
Height
3 in
Length (In.)
2.25 in

Details

Finish
Stainless
Material
Zinc

Description

Inspired by the sleek elegance of modern European design, the Trinsic Bath Collection completes the look of any contemporary bath, from classic to rustic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.