Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trinsic: Handle Kit

  • Mfr # RP101871

  • Zoro # G808461031


product price: $71.89
/ea

Key Features

Finish
Chrome
Material
Zinc
Length (In.)
4 in
Height
2.69 in
Overall Width
1.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101871
Zoro #
G808461031
UPC #
195205011392
Country of Origin
China

Dimensions

Length (In.)
4 in
Height
2.69 in
Overall Width
1.94 in

Details

Finish
Chrome
Material
Zinc

Description


  • •Constructed of Zinc
  • •Two Handle Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.