Zoro Homepage

Trinsic Handle

  • Mfr # RP101943RB

  • Zoro # G508460839


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Height
1.88 in
Handle Type
Single Handle Wheel
Overall Width
2.5 in
Overall Height
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101943RB
Zoro #
G508460839
UPC #
195205027782
Country of Origin
China

Dimensions

Height
1.88 in
Overall Width
2.5 in
Overall Height
1.88 in
Length (In.)
2.5 in

Details

Finish
Venetian Bronze
Material
Zinc
Handle Type
Single Handle Wheel

Description

  • Constructed of Zinc
  • Single Handle Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.