Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trinsic: Handle

  • Mfr # RP101944PC

  • Zoro # G708460912


product price: $61.99
/ea

Key Features

Finish
Chrome
Material
Zinc
Overall Width
2.25 in
Length (In.)
2.25 in
Height
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP101944PC
Zoro #
G708460912
UPC #
195205027928
Country of Origin
China

Dimensions

Overall Width
2.25 in
Length (In.)
2.25 in
Height
1.38 in

Details

Finish
Chrome
Material
Zinc

Description


  • •Constructed of Zinc
  • •Single Handle Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.