Zoro Homepage

Trinsic: Handle

  • Mfr # RP101944SS

  • Zoro # G108461014


product price: $80.49
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Material
Zinc
Overall Width
2.25 in
Length (In.)
2.25 in
Height
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team