Trinsic Lift Rod & Finial - 1H Bathroom In Champagne Bronze

  • Mfr # RP74666CZ

  • Zoro # G322876113


product price:  $86.15
/ea
Free Shipping & Returns

Key Features

Depth
0.31 in
Finish
Venetian Bronze
Color - Drains
Champagne Bronze
Length (In.)
10.13 in
Width
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP74666CZ
Zoro #
G322876113
UPC #
34449714044
Country of Origin
China

Dimensions

Depth
0.31 in
Length (In.)
10.13 in
Width
0.31 in

Details

Item
Drain
Finish
Venetian Bronze
Color - Drains
Champagne Bronze
Material of Construction - Drains
Brass

Description

We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.