Trinsic Lift Rod & Finial - 1H Bathroom In Venetian Bronze
Mfr # RP74666RB
Zoro # G822876620
product price:Â $83.65
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Width
0.31 in
Depth
0.31 in
Length (In.)
10.13 in
Material of Construction - Drains
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP74666RB
Zoro #
G822876620
UPC #
34449714051
Country of Origin
China
Dimensions
Width
0.31 in
Depth
0.31 in
Length (In.)
10.13 in
Details
Finish
Chrome
Material of Construction - Drains
Brass
Color - Drains
Venetian Bronze
Item
Drain
Description
We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.