
Trinsic Limited Swivel Bar/Prep Spout-Pull-Down
Mfr # RP100624
Zoro # G001762249
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Finish
Chrome
Overall Length (In.)
10.75 in
Overall Height (In.)
11 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP100624
Zoro #
G001762249
UPC #
34449933209
Country of Origin
United States
Dimensions
Overall Length (In.)
10.75 in
Overall Height (In.)
11 in
Details
Material
Brass
Finish
Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.