Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trinsic Limited Swivel Kitchen Spout-Pull-Down

  • Mfr # RP100623

  • Zoro # G401762726


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Chrome
Overall Length (In.)
8.75 in
Overall Height (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100623
Zoro #
G401762726
UPC #
34449933155
Country of Origin
United States

Dimensions

Overall Length (In.)
8.75 in
Overall Height (In.)
8 in

Details

Material
Brass
Finish
Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.