Zoro Homepage

Trinsic Metal Lever Handle Set - 2H Bathroom

  • Mfr # H259BL

  • Zoro # G212377775


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Zinc
Overall Width
1.75 in
Number of Handles
Two Handle Lever
Overall Length
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H259BL
Zoro #
G212377775
UPC #
34449839396
Country of Origin
China

Dimensions

Overall Width
1.75 in
Overall Length
1.75 in
Overall Height
2.53 in
Bowl Depth
2.53 in

Details

Finish
Matte Black
Material
Zinc
Number of Handles
Two Handle Lever
Handle Type
Two Handle Lever

Description

Inspired by the sleek elegance of modern European design, the Trinsic Bath Collection completes the look of any contemporary bath, from classic to rustic. Matte Black makes a statement in your space, cultivating a sophisticated air and coordinating flawlessly with most other fixtures and accents. With bright tones, Matte Black is undeniably modern with a strong contrast, but it can complement traditional or transitional spaces just as well when paired against warm nuetrals for a rustic feel akin to cast iron. This product Meets standards set by Americans with Disabilities Act (ADA) for universal ease of use.


  • Matte Black finish
  • Meets standards set by Americans with Disabilities Act (ADA) for ease of use
  • Genuine Delta repair part
  • Overall Product Dimensions: 2-17/32" H x 1-3/4" D x 1-3/4" W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.