Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trinsic Metal Soap Dispenser

  • Mfr # RP100734CZ

  • Zoro # G401762405


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Height
3.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100734CZ
Zoro #
G401762405
UPC #
34449926225
Country of Origin
China

Dimensions

Height
3.13 in

Details

Material
Metal
Finish
Champagne Bronze

Description

The sleek elegance of modern design is embodied in the Trinsic Kitchen Collection. Increase the functionality of your kitchen with a deck-mounted soap dispenser. You can install with confidence, knowing that this Delta soap dispenser is backed by our Lifetime Limited Warranty.


  • Metal construction to increase product quality and performance
  • Slimmer metal soap heads with better design
  • Uses the existing soap bottle and pump mechanism
  • Refillable from above deck
  • 13 oz. capacity
  • Includes refill funnel
  • 3 in. maximum deck thickness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.