Trinsic Monitor 14 Series H2Okinetic Shower Trim Chrome

  • Mfr # T14259

  • Zoro # G4006534


product price:  $189.90
/ea
Free Shipping & Returns

Key Features

Depth (In.)
4.5
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Valve Type
Single-function pressure balance cartridge
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14259
Zoro #
G4006534
UPC #
34449686433
Country of Origin
United States

Dimensions

Depth (In.)
4.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
6.5
Overall Width (In.)
6.5

Details

Finish
Chrome
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Valve Type
Single-function pressure balance cartridge
Item
Shower Only Tub / Shower Faucet
CEC Compliant
T
Weight
2.41 lb
Series
Trinsic

Description

Delta Trinsic Monitor® 14 Series H2Okinetic® Shower Trim Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.