Shop DELTA
See all product information
Create Account
Trinsic Monitor 14 Series H2Okinetic Single Handle Shower Trim In Polished Nickel
- Mfr # T14259-PN
- Zoro # G522877330
product price:Â
$
259.00
/ea
Free Shipping & Returns
Key Features
Material of Construction
Brass
Depth (In.)
6.5 in
Color
Polished Nickel
Length (In.)
4.5 in
Width
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T14259-PN
- Zoro #
- G522877330
- UPC #
- 195205137481
- Country of Origin
- United States
- Material of Construction
- Brass
- Color
- Polished Nickel
- Item
- Shower Only
Dimensions
- Depth (In.)
- 6.5 in
- Length (In.)
- 4.5 in
- Width
- 6.5 in
Description
Delta H2Okinetic Showers look different because they are different. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head.* The end result is a shower that provides more coverage, more warmth and more intensity for a truly drenching shower experience. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.