Shop DELTA
See all product information
Create Account
Trinsic Monitor 14 Series H2Okinetic Single Handle Tub & Shower Trim In Polished Nickel
- Mfr # T14459-PN
- Zoro # G322878070
product price:Â
$
299.00
/ea
Free Shipping & Returns
Key Features
Material of Construction
Brass
Depth (In.)
6/1/2002
Color
Polished Nickel
Length (In.)
6.19
Width
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T14459-PN
- Zoro #
- G322878070
- UPC #
- 195205137504
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 6/1/2002
- Length (In.)
- 6.19
- Width
- 6.5 in
Details
- Material of Construction
- Brass
- Color
- Polished Nickel
- Item
- Tub & Shower
Description
H2Okinetic Technology sculpts the water into a unique wave pattern, giving the feeling of more water without using more water
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov