Trinsic Monitor 14 Series H2Okinetic Tub & Shower Trim CB

  • Mfr # T14459-CZ

  • Zoro # G4001293


product price:  $380.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
6.19
Handle Type
Single Handle Lever
Valve Type
Single-function pressure balance cartridge
Flow Rate (GPM)
1.75
CEC Compliant
T
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T14459-CZ
Zoro #
G4001293
UPC #
34449686501
Country of Origin
United States

Dimensions

Depth (In.)
6.19
Overall Width (In.)
6.5
Spout Length
6-3/16
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
6.5

Details

Finish
Champagne Bronze
Handle Type
Single Handle Lever
Valve Type
Single-function pressure balance cartridge
Item
Tub & Shower Tub / Shower Faucet
Flow Rate (GPM)
1.75
CEC Compliant
T
Weight
3.26 lb
Series
Trinsic

Description

Delta Trinsic Monitor® 14 Series H2Okinetic® Tub & Shower Trim Champagne Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.