Trinsic Monitor 14 Series Shower Trim - Less Head

  • Mfr # T14259-BLLHD

  • Zoro # G7824575


product price:  $219.90
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height (In.)
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14259-BLLHD
Zoro #
G7824575
UPC #
034449838634
Country of Origin
United States

Dimensions

Height (In.)
6.5 in

Details

Item
Monitor(R) 14 Series Shower Trim,Less
Finish
Matte Black
Material
Brass

Description

Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. This Brilliance Stainless finish has subtle, warm undertones which make it an excellent match with nickel or stainless steel and is extremely versatile, complementing nearly any look, be it traditional, transitional or contemporary.


  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Shower head not included, must purchase separately
  • ADA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.