Trinsic Monitor 14 Series Shower Trim

  • Mfr # T14259-BL

  • Zoro # G7824356


product price: $279.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Brass
Standards
CalGreen Certified, CEC Certified - T
Length
4.5
Width
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14259-BL
Zoro #
G7824356
UPC #
034449838641
Country of Origin
United States

Dimensions

Length
4.5
Width
6.5
Height
6.5

Details

Type
Faucet
Finish
Matte Black
Material
Brass
Standards
CalGreen Certified, CEC Certified - T
Item
Monitor(R) 14 Series H2Okinetic(R) Showe
Function
Tub / Shower
GPM
1.75
Handle
Single Handle Lever
Series
Trinsic®
Mfr. Series
1400SeriesUniversal
Flow Rate (GPM)
1.75 gpm

Description

By the sleek elegance of modern European design, the Trinsic Bath Collection completes the look of any contemporary bath, from classic to rustic. Delta H2Okinetic Showers look different because they are different. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head.* The end result is a shower that provides more coverage, more warmth and more intensity for a truly drenching shower experience. Delta pressure-balance valves use Monitor Technology to protect you and yoInspiredur family from sudden temperature changes. Matte Black makes a statement in your space, cultivating a sophisticated air and coordinating flawlessly with most other fixtures and accents. With bright tones, Matte Black is undeniably modern with a strong contrast, but it can complement traditional or transitional spaces just as well when paired against warm nuetrals for a rustic feel akin to cast iron. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.


  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.