Trinsic Monitor 14 Series T&S Trim - Less Head Stainless

  • Mfr # T14459-SSLHD

  • Zoro # G4002203


product price: $249.90
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Depth (In.)
6.19
Length
6.19
Handle Type
Single Handle Lever
Valve Type
Single-function pressure balance cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14459-SSLHD
Zoro #
G4002203
UPC #
34449726801
Country of Origin
United States

Dimensions

Depth (In.)
6.19
Length
6.19
Height
6.5
Width
6.5
Spout Length
6-3/16
Overall Width (In.)
6.5
Overall Height (In.)
6.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Type
Faucet
Finish
Stainless
Handle Type
Single Handle Lever
Valve Type
Single-function pressure balance cartridge
Item
Tub & Shower Tub / Shower Faucet
Weight
2.58 lb
CEC Compliant
T
Function
Tub / Shower
Mfr. Series
1400SeriesUniversal
Series
Trinsic®
Handle
Single Handle Lever

Description

Delta Trinsic Monitor® 14 Series Tub & Shower Trim - Less Head Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.