Trinsic Monitor 14 Series Tub & Shower Trim - Less Head MB

  • Mfr # T14459-BLLHD

  • Zoro # G4001479


product price:  $279.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Depth (In.)
6.19
Length
6.19
Handle Type
Single Handle Lever
Height
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14459-BLLHD
Zoro #
G4001479
UPC #
34449838610
Country of Origin
United States

Dimensions

Depth (In.)
6.19
Length
6.19
Height
6.5
Width
6.5
Overall Height (In.)
6.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
6-3/16
Overall Width (In.)
6.5

Details

Type
Faucet
Finish
Matte Black
Handle Type
Single Handle Lever
Valve Type
Single-function pressure balance cartridge
Item
Tub & Shower Tub / Shower Faucet
Handle
Single Handle Lever
Series
Trinsic®
Weight
2.62 lb
Function
Tub / Shower
CEC Compliant
T
Mfr. Series
1400SeriesUniversal

Description

Delta Trinsic Monitor® 14 Series Tub & Shower Trim - Less Head Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.