Trinsic Monitor 14 Series Tub Trim Chrome

  • Mfr # T14159

  • Zoro # G4022065


product price: $189.90
/ea
Free Shipping & Returns

Key Features

Depth (In.)
9.69
Handle Type
Single Handle Lever
Valve Type
Single-function pressure balance cartridge
Series
Trinsic
Overall Width (In.)
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14159
Zoro #
G4022065
UPC #
34449788700
Country of Origin
United States

Dimensions

Depth (In.)
9.69
Overall Width (In.)
7
Overall Height (In.)
6
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Chrome
Handle Type
Single Handle Lever
Item
Tub Only Tub / Shower Faucet
Valve Type
Single-function pressure balance cartridge
Series
Trinsic
Weight
2.32 lb

Description

Delta Trinsic MonitorĀ® 14 Series Tub Trim Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.