Trinsic Monitor 14 Series Valve Only Trim

  • Mfr # T14058-RB

  • Zoro # G108458281


product price:  $244.90
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
2.75 in
Width
6.5 in
Height
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14058-RB
Zoro #
G108458281
UPC #
195205022343
Country of Origin
United States

Dimensions

Length
2.75 in
Width
6.5 in
Height
6.5 in

Details

Material
Brass
Finish
Venetian Bronze

Description

Inspired by the sleek elegance of modern European design, the Trinsic Bath Collection completes the aesthetic of any contemporary bath. Create an industrial, European look by opting for our new wheel handle. Delta showers with Monitor pressure-balance valves are engineered to make sure you don't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. You can install with confidence, knowing Delta products are backed by our Limited Lifetime Warranty.


  • Monitor pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal valve rough (R10000 series) separately to complete the unit
  • Temperature only controlled with handle
  • Backed by Delta Faucet's Limited Lifetime Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.