Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trinsic Monitor 14 Series Valve Only Trim

  • Mfr # T14059-SS

  • Zoro # G7824593


product price: $199.90
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height (In.)
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14059-SS
Zoro #
G7824593
UPC #
034449686402
Country of Origin
United States

Dimensions

Height (In.)
6.5 in

Details

Item
Monitor(R) 14 Series Valve Only Trim
Finish
Stainless
Material
Brass

Description

Monitor(R) 14 Series Valve Only Trim


  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Single function operation
  • Single lever handle for ease of temperature control
  • Meets standards set by Americans with Disabilities Act (ADA)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.