Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trinsic Monitor 14 Series Valve Only Trim

  • Mfr # T14059

  • Zoro # G7824566


product price: $142.90
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height (In.)
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14059
Zoro #
G7824566
UPC #
034449686396
Country of Origin
United States

Dimensions

Height (In.)
6.5 in

Details

Item
Monitor(R) 14 Series Valve Only Trim
Finish
Chrome
Material
Brass

Description

Monitor(R) 14 Series Valve Only Trim


  • Single function operation
  • Single lever handle for ease of temperature control
  • Monitor Scald-Guard valve keeps water temperature within +/-3degreesF
  • For use with MultiChoice Universal rough valve body (sold separately)
  • Solid brass construction ensures quality and reliability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.