Trinsic Monitor 14 Series Valve Only Trim Venetian Bronze

  • Mfr # T14059-RB

  • Zoro # G4047913


product price:Ā  $214.90
/ea
Free Shipping & Returns

Key Features

Depth (In.)
4.5
Handle Type
Single Handle Lever
Valve Type
Single-function pressure balance cartridge
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Series
Trinsic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14059-RB
Zoro #
G4047913
UPC #
34449686419
Country of Origin
United States

Dimensions

Depth (In.)
4.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
6.5
Overall Width (In.)
6.5

Details

Item
Trim Only Tub / Shower Faucet
Finish
Venetian Bronze
Handle Type
Single Handle Lever
Valve Type
Single-function pressure balance cartridge
Series
Trinsic
Weight
1.55 lb

Description

Delta Trinsic MonitorĀ® 14 Series Valve Only Trim Venetian Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.