
Trinsic Monitor 17 Series H2Okinetic Shower Trim CB
Mfr # T17259-CZ
Zoro # G4025279
product price: $339.00
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Depth (In.)
4.5
Length
4.5
Handle Type
Single Handle Lever
Valve Type
Dual-function pressure balance cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T17259-CZ
Zoro #
G4025279
UPC #
34449686587
Country of Origin
United States
Dimensions
Depth (In.)
4.5
Length
4.5
Width
6.5
Height
6.5
Overall Height (In.)
6.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
6.5
Details
Type
Faucet
Finish
Champagne Bronze
Handle Type
Single Handle Lever
Valve Type
Dual-function pressure balance cartridge
Flow Rate (GPM)
1.75
Item
Shower Only Tub / Shower Faucet
Weight
2.72 lb
Series
Trinsic®
CEC Compliant
T
Mfr. Series
1700SeriesUniversal
GPM
1.75
Handle
Single Handle Lever
Function
Tub / Shower
Description
Delta Trinsic Monitor® 17 Series H2Okinetic® Shower Trim Champagne Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.