
Trinsic Monitor 17 Series H2Okinetic Shower Trim Chrome
Mfr # T17259
Zoro # G4018014
product price: $214.90
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Depth (In.)
4.5
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Valve Type
Dual-function pressure balance cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T17259
Zoro #
G4018014
UPC #
34449686556
Country of Origin
United States
Dimensions
Depth (In.)
4.5
Overall Height (In.)
6.5
Overall Width (In.)
6.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Finish
Chrome
Handle Type
Single Handle Lever
Item
Shower Only Tub / Shower Faucet
Flow Rate (GPM)
1.75
Valve Type
Dual-function pressure balance cartridge
CEC Compliant
T
Weight
2.72 lb
Series
Trinsic
Description
Delta Trinsic Monitor® 17 Series H2Okinetic® Shower Trim Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.