Shop DELTA

Trinsic Monitor 17 Series H2Okinetic Shower Trim In Polished Nickel

  • Mfr # T17259-PN

  • Zoro # G522875749


product price:  $299.00
/ea
Free Shipping & Returns

Key Features

Material of Construction
Brass
Depth (In.)
6/1/2002
Color
Polished Nickel
Length (In.)
4/1/2002
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T17259-PN
Zoro #
G522875749
UPC #
195205137528
Country of Origin
United States

Dimensions

Depth (In.)
6/1/2002
Length (In.)
4/1/2002
Width
6.5 in

Details

Material of Construction
Brass
Color
Polished Nickel
Item
Shower Only

Description

Delta H2Okinetic Showers look different because they are different. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head.* The end result is a shower that provides more coverage, more warmth and more intensity for a truly drenching shower experience. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.