Trinsic Monitor 17 Series H2Okinetic Shower Trim Matte Black

  • Mfr # T17259-BL

  • Zoro # G4027455


product price:  $329.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Matte Black
Depth (In.)
4.5
Length
4.5
Handle Type
Single Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T17259-BL
Zoro #
G4027455
UPC #
34449838597
Country of Origin
United States

Dimensions

Depth (In.)
4.5
Length
4.5
Width
6.5
Height
6.5
Overall Width (In.)
6.5
Overall Height (In.)
6.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Type
Faucet
Finish
Matte Black
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Valve Type
Dual-function pressure balance cartridge
Item
Shower Only Tub / Shower Faucet
CEC Compliant
T
Weight
2.53 lb
Series
Trinsic®
Mfr. Series
1700SeriesUniversal
GPM
1.75
Handle
Single Handle Lever
Function
Tub / Shower

Description

Delta Trinsic Monitor® 17 Series H2Okinetic® Shower Trim Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.