Trinsic Monitor® 17 Series H2Okinetic® Shower Trim Stainless

  • Mfr # T17259-SS

  • Zoro # G3999309


product price:  $299.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Depth (In.)
4.5
Length
4.5
Handle Type
Single Handle Lever
Height
6.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T17259-SS
Zoro #
G3999309
UPC #
34449686563
Country of Origin
United States

Dimensions

Depth (In.)
4.5
Length
4.5
Height
6.5
Width
6.5
Overall Width (In.)
6.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
6.5

Details

Type
Faucet
Finish
Stainless
Handle Type
Single Handle Lever
Valve Type
Dual-function pressure balance cartridge
Flow Rate (GPM)
1.75
Item
Shower Only Tub / Shower Faucet
Series
Trinsic®
Weight
2.72 lb
CEC Compliant
T
GPM
1.75
Mfr. Series
1700SeriesUniversal
Function
Tub / Shower
Handle
Single Handle Lever

Description

Delta Trinsic Monitor® 17 Series H2Okinetic® Shower Trim Stainless

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.