Trinsic Monitor 17 Series H2OKinetic Tub & Shower Trim

  • Mfr # T17459-BL

  • Zoro # G7825153


product price:  $369.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Brass
Length
6.19
Green Certification or Other Recognition
CalGreen Certified
Flow (GPM)
1.75 gpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T17459-BL
Zoro #
G7825153
UPC #
034449838580
Country of Origin
United States

Dimensions

Length
6.19
Width
6.5
Height
6.5

Details

Item
Monitor(R) 17 Series H2Okinetic(R) Tub
Type
Faucet
Finish
Matte Black
Material
Brass
Green Certification or Other Recognition
CalGreen Certified
Flow (GPM)
1.75 gpm
Mfr. Series
1700SeriesUniversal
GPM
1.75
Function
Tub / Shower
Series
Trinsic®
Handle
Single Handle Lever

Description

H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray


  • Gives you the feeling of more water without using more water
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor pressure balance valve keeps water temperature within a safe ± 3.60 F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.