Shop DELTA
See all product information
Create Account
Trinsic Monitor 17 Series H2Okinetic Tub & Shower Trim VB
- Mfr # T17459-RB
- Zoro # G4003314
product price:Ā
$
444.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Dual-function pressure balance cartridge
Depth (In.)
6.19
Flow Rate (GPM)
1.75
Handle Type
Single Handle Lever
Series
Trinsic
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T17459-RB
- Zoro #
- G4003314
- UPC #
- 34449686617
- Country of Origin
- United States
- Item
- Tub & Shower Tub / Shower Faucet
- Finish
- Venetian Bronze
- Valve Type
- Dual-function pressure balance cartridge
- Flow Rate (GPM)
- 1.75
- Handle Type
- Single Handle Lever
- Series
- Trinsic
- CEC Compliant
- T
- Weight
- 6.75 lb
Dimensions
- Depth (In.)
- 6.19
- Overall Height (In.)
- 6.5
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Spout Length
- 6-3/16
- Overall Width (In.)
- 6.5
Description
Delta Trinsic MonitorĀ® 17 Series H2OkineticĀ® Tub & Shower Trim Venetian Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.