
Trinsic Monitor 17 Series Shower Trim - Less Shower Head Ss
Mfr # T17259-SSLHD
Zoro # G3999263
product price:Ā $249.90
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Depth (In.)
9.25
Length
9.25
Handle Type
Single Handle Lever
Height
9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T17259-SSLHD
Zoro #
G3999263
UPC #
34449805308
Country of Origin
United States
Dimensions
Depth (In.)
9.25
Length
9.25
Height
9
Width
6.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
6.5
Overall Height (In.)
9
Details
Type
Faucet
Finish
Stainless
Handle Type
Single Handle Lever
Item
Shower Only Tub / Shower Faucet
Valve Type
Single-function pressure balance cartridge
Series
TrinsicĀ®
Weight
1.996 lb
Function
Tub / Shower
Handle
Single Handle Lever
Mfr. Series
1700SeriesUniversal
Description
Delta Trinsic MonitorĀ® 17 Series Shower Trim - Less Shower Head Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.