Trinsic Monitor 17 Series Tub & Shower Trim - Less Shower Head

  • Mfr # T17459-SSLHD

  • Zoro # G7825835


product price:  $289.00
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
CalGreen Certified, CEC Certified - T
Handle Type
Single Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T17459-SSLHD
Zoro #
G7825835
UPC #
034449805285
Country of Origin
United States

Details

Finish
Stainless
Material
Metal
Standards
CalGreen Certified, CEC Certified - T
Handle Type
Single Handle Lever
Item
Monitor(R) 17 Series Tub/Shower Trim

Description

Monitor pressure balance valve keeps water temperature within a safe ± 3.60 F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure


  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • LHD= Less shower head (order separately)
  • Single function operation
  • Single lever handle for ease of temperature control
  • Single lever handle for ease of temperature control

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.