Trinsic Monitor 17 Series Valve Only Trim Matte Black

  • Mfr # T17059-BL

  • Zoro # G4045962


product price: $269.00
/ea
Free Shipping & Returns

Key Features

Depth (In.)
4.5
Handle Type
Single Handle Lever
Valve Type
Dual-function pressure balance cartridge
Series
Trinsic
Overall Width (In.)
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17059-BL
Zoro #
G4045962
UPC #
34449838603
Country of Origin
United States

Dimensions

Depth (In.)
4.5
Overall Width (In.)
6.5
Overall Height (In.)
6.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Matte Black
Handle Type
Single Handle Lever
Valve Type
Dual-function pressure balance cartridge
Item
Trim Only Tub / Shower Faucet
Series
Trinsic
Weight
1.782 lb

Description

Delta Trinsic Monitor® 17 Series Valve Only Trim Matte Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.