
Trinsic Monitor 17 Series Valve Only Trim Stainless
Mfr # T17059-SS
Zoro # G4044991
product price:Ā $244.90
/ea
Free Shipping & Returns
Key Features
Depth (In.)
4.5
Handle Type
Single Handle Lever
Valve Type
Dual-function pressure balance cartridge
Overall Height (In.)
6.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T17059-SS
Zoro #
G4044991
UPC #
34449686525
Country of Origin
United States
Dimensions
Depth (In.)
4.5
Overall Height (In.)
6.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
6.5
Details
Finish
Stainless
Handle Type
Single Handle Lever
Item
Trim Only Tub / Shower Faucet
Valve Type
Dual-function pressure balance cartridge
Weight
1.7 lb
Series
Trinsic
Description
Delta Trinsic MonitorĀ® 17 Series Valve Only Trim Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.