Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trinsic Monitor 17 Series Valve Only Trim

  • Mfr # T17059-RB

  • Zoro # G7824496


product price: $259.00
/ea
Free Shipping & Returns

Key Features

Length (In.)
4-1/2 in
Material
Brass
Handle Type
Single Handle Lever
Height (In.)
6.5 in
Width
6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17059-RB
Zoro #
G7824496
UPC #
034449686532
Country of Origin
United States

Dimensions

Length (In.)
4-1/2 in
Height (In.)
6.5 in
Width
6-1/2 in
Height
6-1/2 in

Details

Finish
Venetian Bronze
Material
Brass
Handle Type
Single Handle Lever
Item
Monitor(R) 17 Series Valve Only Trim

Description

Monitor(R) 17 Series Valve Only Trim


  • Dual-function pressure balance cartridge
  • Dial adjusts temperature - Handle adjusts volume
  • Order MultiChoice Universal rough separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.