Trinsic Monitor 17 Series Valve Only Trim Venetian Bronze

  • Mfr # T17059-RB

  • Zoro # G4045192


product price:  $259.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Depth (In.)
4.5
Length
4.5
Handle Type
Single Handle Lever
Height
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T17059-RB
Zoro #
G4045192
UPC #
34449686532
Country of Origin
United States

Dimensions

Depth (In.)
4.5
Length
4.5
Height
6.5
Width
6.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
6.5
Overall Width (In.)
6.5

Details

Type
Faucet
Finish
Venetian Bronze
Handle Type
Single Handle Lever
Valve Type
Dual-function pressure balance cartridge
Item
Trim Only Tub / Shower Faucet
Series
Trinsic®
Weight
1.7 lb
Mfr. Series
1700SeriesUniversal
Function
Tub / Shower
Handle
Single Handle Lever

Description

Delta Trinsic Monitor® 17 Series Valve Only Trim Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.