Zoro Homepage

Trinsic Robe Hook

  • Mfr # 75935

  • Zoro # G006589230


product price: $26.69
/ea

Key Features

Finish
Chrome
Material
Zinc
Color
Silver
Height
3.13
Length
2.84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75935
Zoro #
G006589230
UPC #
34449683067
Country of Origin
Unknown

Dimensions

Width
1.13
Height
3.13
Length
2.84

Details

Item
Robe Hook
Finish
Chrome
Material
Zinc
Color
Silver

Description

Complete the look of your bath with this Trinsic Robe Hook. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions. You can install with confidence, knowing that Delta backs its bath hardware with a Lifetime Limited Warranty.


  • Perfectly coordinates with the Trinsic bath collection
  • Extends 2-27/32 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • 2-1/4 in. diameter flange
  • Assembled dimensions: 3-1/8 in. H x 2-27/32 in. D x 1-1/8 in. W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.