
Trinsic: Roman Tub Faucet Trim
Mfr # T2758-RB
Zoro # G008448900
product price: $499.00
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Length
9.94 in
Height
10 in
Width
10.69 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2758-RB
Zoro #
G008448900
UPC #
195205022244
Country of Origin
China
Dimensions
Length
9.94 in
Height
10 in
Width
10.69 in
Details
Finish
Venetian Bronze
Material
Brass
Description
Inspired by the sleek elegance of modern European design, the Trinsic Bath Collection with an industrial wheel handle completes the look of any contemporary bath. Enhance your bath with a beautifully designed Delta Roman Tub faucet. Our products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.