
Trinsic Roman Tub Faucet Trim
Mfr # T2758
Zoro # G408449088
product price: $349.00
/ea
Free Shipping & Returns
Key Features
Number of Holes
3
Finish
Chrome
Height
10 in
Width
10.69 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2758
Zoro #
G408449088
UPC #
195205022213
Country of Origin
China
Dimensions
Height
10 in
Width
10.69 in
Length
9.94 in
Details
Number of Holes
3
Finish
Chrome
Material
Brass
Handle Type
Two Handle Wheel
Description
Inspired by the sleek elegance of modern European design, the Trinsic Bath Collection with an industrial wheel handle completes the look of any contemporary bath. Enhance your bath with a beautifully designed Delta Roman Tub faucet. Our products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
- Trim kit only, must purchase rough-in R2700 or R2707 separately to complete the unit
- Fits 3-hole 8-16 in. installations
- Temperature and volume controlled with handles
- Red/blue indicator markings
- Backed by Delta Faucet's Lifetime Limited Warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.