Trinsic Roman Tub Trim Chrome
- Mfr # T2759
- Zoro # G4035794
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3-hole 8-16" installation
Handle Type
Two Handle Lever
Weight
5.85 lb
Finish
Chrome
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2759
- Zoro #
- G4035794
- UPC #
- 34449686754
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Depth (In.)
- 10
- Overall Width (In.)
- 22
- Overall Height (In.)
- 10
- Spout Length
- 10
Details
- Number of Holes
- 3-hole 8-16" installation
- Handle Type
- Two Handle Lever
- Weight
- 5.85 lb
- Finish
- Chrome
- Series
- Trinsic
- Item
- Deck-Mount without Diverter Tub Filler Faucet
- Valve Type
- Washerless stem cartridge
Description
Delta Trinsic Roman Tub Trim Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.