Shop DELTA
See all product information
Create Account
Trinsic Roman Tub Trim Matte Black
- Mfr # T2759-BL
- Zoro # G4039139
product price:Â
$
480.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3-hole 8-16" installation
Handle Type
Two Handle Lever
Weight
5.388 lb
Depth (In.)
10
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T2759-BL
- Zoro #
- G4039139
- UPC #
- 34449839389
- Country of Origin
- United States
- Number of Holes
- 3-hole 8-16" installation
- Handle Type
- Two Handle Lever
- Weight
- 5.388 lb
- Type
- Faucet
- Finish
- Matte Black
- Item
- Deck-Mount without Diverter Tub Filler Faucet
- Series
- Trinsic®
- Mfr. Series
- Excluded
- Handle
- Two Handle Lever
- Function
- Tub Filler
Dimensions
- Depth (In.)
- 10
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Length
- 10
- Spout Length
- 10
- Overall Width (In.)
- 22
- Height
- 10
- Width
- 22
- Overall Height (In.)
- 10
Description
Delta Trinsic Roman Tub Trim Matte Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.