
Trinsic: Single Handle Bathroom Faucet
Mfr # 558-BLLPU-DST
Zoro # G408439157
product price: $339.00
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Width
6 in
Length
6.56 in
Height
6.63 in
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
558-BLLPU-DST
Zoro #
G408439157
UPC #
195205022572
Country of Origin
China
Dimensions
Width
6 in
Length
6.56 in
Height
6.63 in
Details
Material
Zinc
Finish
Matte Black
Description
Inspired by the sleek elegance of modern European design, the Trinsic Bath Collection with an industrial wheel handle completes the look of any contemporary bath. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.