
Trinsic: Single Handle Bathroom Faucet
Mfr # 559HAR-PN-DST
Zoro # G616209931
product price: $379.00
/ea
Free Shipping & Returns
Key Features
Width
3.88 in
Length
7.13 in
Application
Bath
Finish
Polished Nickel
Handle Type
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
559HAR-PN-DST
Zoro #
G616209931
UPC #
195205136903
Country of Origin
United States
Dimensions
Width
3.88 in
Length
7.13 in
Depth
8.88 in
Details
Application
Bath
Finish
Polished Nickel
Handle Type
Single Handle Lever
Standards
CEC Certified; Watersense Certified
Flow Rate (GPM)
1.2
Description
Inspired by the sleek elegance of modern European design, the Trinsic Bath Collection completes the look of any contemporary bath, from classic to rustic. Delta faucets with Diamond Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.
- Diamond Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
- Laminar flow lends a beautiful, refined look that complements the design of the faucet
- Fits single hole installations
- Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
- Optional red/blue temperature indicator ring included
- ADA compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.