
Trinsic Single Handle Bathroom Faucet Chrome
Mfr # 559LF-MPU
Zoro # G4044090
product price: $244.90
/ea
Free Shipping & Returns
Key Features
Width
6 in
Length
6.5 in
Height
6.25 in
Weight
3.264 lb
Handle Type
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
559LF-MPU
Zoro #
G4044090
UPC #
34449686273
Country of Origin
United States
Dimensions
Width
6 in
Length
6.5 in
Height
6.25 in
Details
Weight
3.264 lb
Handle Type
Single Handle Lever
Finish
Chrome
Flow Rate
1.2 GPM
Series
Trinsic
Description
Delta Trinsic Single Handle Bathroom Faucet Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.