Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trinsic Single Handle Floor Mount Tub Filler Trim with Hand Shower

  • Mfr # T4759-FL

  • Zoro # G8635619


product price: $1,125.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Flow Rate
1.75 gpm
Body Material
Brass
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4759-FL
Zoro #
G8635619
UPC #
034449713467
Country of Origin
United States

Details

Number of Holes
1
Flow Rate
1.75 gpm
Body Material
Brass
Item
Contemporary Floor Mount Tub Filler Trim
Green Certification or Other Recognition
CalGreen Certified
Finish
Chrome
CEC Compliant
T

Description

Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. The included hand shower makes this a versatile addition to your bath, perfect for rinsing off, washing loved ones and pets or keeping your tub clean. Matte Black makes a statement in your space, cultivating a sophisticated air and coordinating flawlessly with most other fixtures and accents. With bright tones, Matte Black is undeniably modern with a strong contrast, but it can complement traditional or transitional spaces just as well when paired against warm neutrals for a rustic feel akin to cast iron. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Coordinating hand shower included
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: Full Body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • ADA Compliant
  • Trim kit only, must purchase rough-in R4700-FL separately to complete the unit
  • Hand shower includes double check valves for backflow protection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.