Zoro Homepage

Trinsic Single Handle Pull-Down Bar / Prep Faucet

  • Mfr # 9959-DST

  • Zoro # G8852564


product price: $499.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Finish
Chrome
Flow Rate
1.8 gpm
Handle Type
Single Handle Lever
Standards
CEC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9959-DST
Zoro #
G8852564
UPC #
034449644426
Country of Origin
United States

Details

Number of Holes
3
Finish
Chrome
Flow Rate
1.8 gpm
Handle Type
Single Handle Lever
Item
Single Handle Pull-Down Bar/Prep Fauce
Standards
CEC Certified
Series
Trinsic
Basic Material
Zinc
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified

Description

Delta MagnaTite Docking uses a powerful integrated magnet to pull your faucet spray wand precisely into place and hold it there so it stays docked when not in use. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. Kitchen faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.


  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 8" installation
  • ADA Compliant
  • High-arc pull-down swivels 360degrees

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.